Ranger RP-20FC Oil Filter Crusher

  • Mfr # RP-20FC

  • Zoro # G923367416


product price:  $3,507.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Maximum Crushing Pressure
50,000 lbs.
Capacity
10-ton
Includes
1 Filter Crusher and Stand
Crush Reduction
80%
Chamber Depth
11 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RP-20FC
Zoro #
G923367416
UPC #
849672000334
Country of Origin
China

Dimensions

Chamber Depth
11 in
Overall Height
72-1/2 in
Chamber Width
8 in
Overall Depth
29-3/4 in
Chamber Height
10-1/4 in
Overall Width
17 in

Details

Maximum Crushing Pressure
50,000 lbs.
Capacity
10-ton
Includes
1 Filter Crusher and Stand
Crush Reduction
80%
Type
Oil Filter Crusher
For Use With
Oil Filters
Crushing Mechanism
Hydraulic
Cycle Time
15-20s
Residual Removal
95%
Item
RP-20FC Oil Filter Crusher

Description

Ranger RP-20FC Oil Filter Crusher helps reduce used-oil-filter waste volume while supporting cleaner, more organized shop maintenance and recycling workflows.

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.