
Ranger RP-30FCH Oil Filter Crusher
Mfr # RP-30FCH
Zoro # G023366944
product price:Â $4,317.99
/eaKey Features
Overall Height
75-3/4 in
Cycle Time
8-15s
Chamber Depth
10-1/2 in
Crushing Mechanism
Hydraulic
For Use With
Oil Filters
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
RP-30FCH
Zoro #
G023366944
UPC #
849672004899
Country of Origin
China
Dimensions
Overall Height
75-3/4 in
Chamber Depth
10-1/2 in
Overall Width
17 in
Overall Depth
33-3/4 in
Chamber Width
8-1/2 in
Chamber Height
10-1/4 in
Details
Cycle Time
8-15s
Crushing Mechanism
Hydraulic
For Use With
Oil Filters
Residual Removal
95%
Includes
1 Filter Crusher and Stand
Type
Oil Filter Crusher
Crush Reduction
80%
Maximum Crushing Pressure
30,000 lbs.
Item
RP-30FCH Oil Filter Crusher
Capacity
15-ton
Description
Ranger RP-30FCH Oil Filter Crusher helps reduce used-oil-filter waste volume while supporting cleaner, more organized shop maintenance and recycling workflows.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.