Shop BENDPAK
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Vehicle Boat storage lift
- Mfr # HD-7500PBX
- Zoro # G423782054
product price:Â
$
15,048.99
/ea
Key Features
For Lifting
Boats, Car, Trucks
Number of Wheels
0
Maximum Operating Pressure
150 psi
Distance Between Columns
122 in
Minimum Operating Pressure
50 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HD-7500PBX
- Zoro #
- G423782054
- UPC #
- 849672002826
- Country of Origin
- China
- Item
- Vehicle Boat Storage Lift
- For Lifting
- Boats, Car, Trucks
- Number of Wheels
- 0
- Maximum Operating Pressure
- 150 psi
- Distance Between Columns
- 122 in
- Minimum Operating Pressure
- 50 psi
- Load Capacity
- 3.75 ton
- Voltage
- 208 to 230V AC
- Maximum Distance Between Columns
- 122 in
- Features
- Includes
- Rail Kit
- Number of Lift Positions
- 30
- Lift Type
- 4-Post Alignment Lift
Dimensions
- Overall Length
- 224 1/2 in
- Overall Height
- 157 1/2 in
- Overall Width
- 132 in
- Platform/Lift Arm Length
- 188 1/2 in
- Minimum Lift Height
- 5 in
- Maximum Arm Width
- 49 1/2 in
- Maximum Lift Height
- 132 in
- Minimum Arm Width
- 69 1/2 in
- Length
- 224 1/2 in
- Fits Chest Size
Description
Vehicle Boat Storage Lift, Load Capacity 3.75 ton, Minimum Lift Height 5 in, Maximum Lift Height 132 in, For Lifting Boats, Car, Trucks, Distance Between Columns 122 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.