Shop BENDPAK
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
BendPak PCL-18B-2 HIGH VOLTAGE Parking Lift
- Mfr # PCL-18B-2 HIGH VOLTAGE
- Zoro # G523367304
product price:Â
$
46,818.99
/pk of 2, $23,409.50/ea
Key Features
Overall Length
46 in
Minimum Lift Height
1 in
Number of Wheels
4
For Lifting
Vehicles and vehicle components
Overall Width
45-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PCL-18B-2 HIGH VOLTAGE
- Zoro #
- G523367304
- UPC #
- 849672004813
- Country of Origin
- China
- Number of Wheels
- 4
- For Lifting
- Vehicles and vehicle components
- Item
- PCL-18B-2 HIGH VOLTAGE Parking Lift
- Frame Material
- Steel
- Voltage
- High voltage
- Load Capacity
- 36,000 lb
- Number of Lift Positions
- 13
- Power Source
- Electric/Hydraulic
- Features
- 18,000-lb. individual column capacity; Meets or exceeds the standards prescribed by ANSI/ALI ALCTV-2011; Two-speed lowering option – turtle or rabbit speed settings
- Includes
- Set of 2 Mobile Column Lifts 18,000-lb. individual column
- Lift Type
- Forked Mobile Column Lift
- Standards
- ANSI/ALI ALCTV-2011
- Lifting Actuator
- Control Box
- Power Source - TS Only
- Electric/Hydraulic
- Color
- Black
- Wire Color
- Black
Dimensions
- Overall Length
- 46 in
- Minimum Lift Height
- 1 in
- Overall Width
- 45-1/2 in
- Wheel Diameter
- 8 in
- Overall Height
- 146-1/2 in
- Stowed Height
- 1 in
- Maximum Lift Height
- 71-1/2 in
- Base Width
- 45 in
- Base Length
- 32 1/2 in
- Wire Rope Length
- 48 3/4 in
- Length
- 48 3/4 in
- Fits Chest Size
Description
BendPak PCL-18B-2 HIGH VOLTAGE Parking Lift is built for professional vehicle lifting, service, storage, and shop productivity. Heavy-duty construction, practical controls, and dependable operation make it a strong fit for garages, service bays, and high-demand automotive work.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.