heavy duty 4 post lift
- Mfr # HDS14
- Zoro # G123781869
product price:Â
$
12,478.99
/ea
Key Features
Maximum Operating Pressure
125 psi
Overall Width
130 in
Platform/Lift Arm Length
197 1/2 in
Distance Between Columns
120 in
Minimum Lift Height
7 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HDS14
- Zoro #
- G123781869
- UPC #
- 849672001096
- Country of Origin
- China
- Item
- Heavy Duty 4 Post Lift
- Maximum Operating Pressure
- 125 psi
- Distance Between Columns
- 120 in
- Number of Wheels
- 0
- Lift Type
- 4-Post Alignment Lift
- For Alignment Wheelbase
- 140 in
- Includes
- Rail Kit
- Standards
- CE, ETL Listed
- Number of Lift Positions
- 15
- Maximum Distance Between Columns
- 120 in
- Load Capacity
- 7 ton
- Voltage
- 220V AC
- For Lifting
- Car
- Features
- Minimum Operating Pressure
- 30 psi
Dimensions
- Overall Width
- 130 in
- Platform/Lift Arm Length
- 197 1/2 in
- Minimum Lift Height
- 7 1/2 in
- Maximum Arm Width
- 34 1/2 in
- Minimum Arm Width
- 41 1/2 in
- Overall Height
- 92 in
- Maximum Lift Height
- 77 1/2 in
- Overall Length
- 242 in
- Length
- 242 in
- Fits Chest Size
Description
Heavy Duty 4 Post Lift, Load Capacity 7 ton, Minimum Lift Height 7 1/2 in, Maximum Lift Height 77 1/2 in, For Lifting Car, Standards CE, ETL Listed, Distance Between Columns 120 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.