Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solar Safety Disconnect Switch, 48 A

  • Mfr # LS40 PFLH4 A4

  • Zoro # G013332942


product price: $327.99
/ea
Free Shipping & Returns

Key Features

Standards
CB Certificate, CCC, cULus, EAC, UL 508i, UL Listed
Voltage
600V DC
Enclosure Type
Enclosed
Housing Material
Plastic
Height
9 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LS40 PFLH4 A4
Zoro #
G013332942
UPC #
9005738284303
Country of Origin
Austria

Dimensions

Height
9 1/2 in
Depth
4 in
Width
7 in

Details

Item
Solar Safety Disconnect Switch
Standards
CB Certificate, CCC, cULus, EAC, UL 508i, UL Listed
Voltage
600V DC
Enclosure Type
Enclosed
Housing Material
Plastic
Features
Arc Extinguishing Contact System, Non-Fused, Lock Function, Snap-Action Switching Speed is Independent from the Operator, Polarity Independent
IP Rating
IP67
Contact Form
4PST
Current Rating
48 A
NEMA Enclosure Rating
4X
Protection Method
Non-Fusible
Electrical Connection
Screw
Environment
Indoor/Outdoor
Number of Poles
4
Number of Wires
4
Phase
Three
Series
LS
UL 98B Certification
No

Description

Solar Safety Disconnect Switch, Contact Form 4PST, Current Rating 48 A, Depth 4 in, Electrical Connection Screw, Enclosure Type Enclosed, Environment Indoor/Outdoor, Features Arc Extinguishing Contact System, Non-Fused, Lock Function, Snap-Action Switching Speed is Independent from the Operator, Polarity Independent, For Fuse Class Not Applicable, Height 9 1/2 in, Housing Material Plastic, IP Rating IP67, NEMA Enclosure Rating 4X, Number of Poles 4, Number of Wires 4, Phase Three

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.