Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

27, IPS, 1920X1080, 100HZ, BLACK

  • Mfr # GW2790

  • Zoro # G214909035


product price: $208.99
/ea
Free Shipping & Returns

Key Features

Screen Size
27 in
Aspect Ratio
16:9
Speakers
Yes
Screen Refresh Rate
100 Hz
Max. Resolution
1920 x 1080
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GW2790
Zoro #
G214909035
UPC #
840046049744
Country of Origin
China

Dimensions

Screen Size
27 in
Height with Stand
17.68 in
Depth with Stand
7.17 in
Width with Stand
24.09 in

Details

Aspect Ratio
16:9
Speakers
Yes
Screen Refresh Rate
100 Hz
Max. Resolution
1920 x 1080
Screen Mode
Full HD
Pixel Per Inch (PPI)
82
USB
No
Standards
TCO Certified
Frequency
50/60 Hz
Item
LED Monitor
Panel Technology
In-plane Switching (IPS)
Native Contrast Ratio
1,300:1
HDMI Version
1.4
HDCP Supported
Yes
Number of Speakers
2
Features
Reading Mode, sRGB, Game Mode, Flicker-free, ePaper Mode, Color Weakness Mode, Eye Comfort Technology, M-book Mode, Anti-glare, Brightness Intelligence Technology (B.I. Tech), Low Blue Light Plus, Coding Mode, Advanced Motion Accelerator (AMA), Low Blue Light, Eyesafe Certified, Eye-Care, On-screen Display (OSD)
Response Time Details
5ms GTG
DisplayPort
Yes
Stand Adjustments
Tilt
Horizontal Viewing Angle
178°
VESA Mount Standard
100 x 100
Color Supported
16.7 Million Colors
Vertical Viewing Angle
178°
Number of DisplayPorts
1
Pixel Pitch
12.3 mil
HDMI
Yes
Green Environmental Attribute
ENERGY STAR 8.0; Environmentally Friendly
Max. Power Consumption
35 W
Number of Screens
1
Standby Power Consumption
500 mW
Backlight Technology
LED
Mounting
Wall
VESA Mount Compatible
Yes
Number of HDMI Ports
2
Operating Power Consumption
25 W
Brightness
250 Nit

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.