Zoro Homepage

Cotton Unscented Cleanroom Wipes 9" x 9", White

  • Mfr # T1622.0909.8

  • Zoro # G5152113


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Material
Cotton
Color
White
Sheet Size
9 in x 9 in
Container Type
Pack
Number of Sheets
300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T1622.0909.8
Zoro #
G5152113
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
9 in x 9 in
Roll Length
No Roll
Sheet Length
9 in
Sheet Width
9 in

Details

Item
Dry Wipe
Material
Cotton
Color
White
Container Type
Pack
Number of Sheets
300
Lint Level
Low Lint
Series
Twillx(R) 1622
Fragrance
Unscented
Containers per UOM
1
Standards
ISO Class 6
Application
Contamination Control, Spill Pick-Up
Wipes per Container
300
Minimum Cleanroom Standards
ISO 6 (Class 1000)
Wipe Type
Cleanroom Wipe

Description

Dry Wipe, Wipe Type Cleanroom Wipe, Soft Pack, Product Series Twillx(R) 1622, White, Minimum Cleanroom Standards ISO 6 (Class 1000), Cotton, Lint Level Low Lint, Roll Length No Roll, Sheet Length 9 in, Sheet Width 9 in, Number of Sheets 300

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.