15ft Brass/Steel MIG Weld Liner
Mfr # LAD3A-15
Zoro # G2124413
product price:Â $43.19
/eaKey Features
For MIG Guns
Bernard(TM) BTB MIG Guns Series, Miller(R) MDX(TM) 250 MIG Guns Series
Series
Acculock S
Material
Brass/Steel
Type
Heavy Duty
For Use With
BTB Semi-Automatic Air-Cooled MIG Guns, Clean Air Fume Extraction MIG Guns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
LAD3A-15
Zoro #
G2124413
UPC #
662991616167
Country of Origin
United States
Dimensions
Wire Size (In.)
0.035-0.045
Size
15 ft
Maximum Wire Diameter
0.045 in
Overall Length
15 ft
Minimum Wire Diameter
0.035 in
Details
Item
Liner
For MIG Guns
Bernard(TM) BTB MIG Guns Series, Miller(R) MDX(TM) 250 MIG Guns Series
Series
Acculock S
Material
Brass/Steel
Type
Heavy Duty
For Use With
BTB Semi-Automatic Air-Cooled MIG Guns, Clean Air Fume Extraction MIG Guns
Connection Style
Slip-On
Amperage Range
200-600
Features
Load and Lock
Gun Model
Bernard BTB MIG Guns, Miller(R) Style,Tregaskiss Air-Cooled Robotic MIG Guns
Sub-Category
MIG Gun Liner
Welding Processes
MIG Welding (GMAW)
Maximum Current
200A to 600A
Compatible with Series
Bernard BTB MIG Guns Series, Miller MDX 250 MIG Guns Series
Color
White
Compatible with Model
Bernard BTB MIG Guns, Miller Style, Tregaskiss Air-Cooled Robotic MIG Guns
Description
Liner, Compatible with Series Bernard BTB MIG Guns Series, Miller MDX 250 MIG Guns Series, Compatible with Model Bernard BTB MIG Guns, Miller Style, Tregaskiss Air-Cooled Robotic MIG Guns, Welding Processes MIG Welding (GMAW), Maximum Wire Diameter 0.045 in, Minimum Wire Diameter 0.035 in, Maximum Current 200A to 600A, Overall Length 15 ft, Material Brass/Steel, Color White, Features Load and Lock, For Use With BTB Semi-Automatic Air-Cooled MIG Guns, Clean Air Fume Extraction MIG Guns
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.