15ft Brass/Steel MIG Weld Liner

  • Mfr # LAD4A-15

  • Zoro # G2143855


product price:  $44.69
/ea

Key Features

For MIG Guns
Bernard(TM) BTB MIG Guns Series, Miller(R) MDX(TM) 250 MIG Guns Series
Series
Acculock S
Material
Brass/Steel
Type
Heavy Duty
For Use With
BTB Semi-Automatic Air-Cooled MIG Guns, Clean Air Fume Extraction MIG Guns
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LAD4A-15
Zoro #
G2143855
UPC #
662991616204
Country of Origin
United States

Dimensions

Wire Size (In.)
0.045-1/16
Size
15 ft
Overall Length
15 ft
Maximum Wire Diameter
1/16 in
Minimum Wire Diameter
0.045 in

Details

Item
Liner
For MIG Guns
Bernard(TM) BTB MIG Guns Series, Miller(R) MDX(TM) 250 MIG Guns Series
Series
Acculock S
Material
Brass/Steel
Type
Heavy Duty
For Use With
BTB Semi-Automatic Air-Cooled MIG Guns, Clean Air Fume Extraction MIG Guns
Connection Style
Slip-On
Amperage Range
200-600
Gun Model
Bernard BTB MIG Guns, Miller(R) Style,Tregaskiss Air-Cooled Robotic MIG Guns
Sub-Category
MIG Gun Liner
Features
Load and Lock
Compatible with Series
Bernard BTB MIG Guns Series, Miller MDX 250 MIG Guns Series
Compatible with Model
Bernard BTB MIG Guns, Miller Style, Tregaskiss Air-Cooled Robotic MIG Guns
Welding Processes
MIG Welding (GMAW)
Color
Red
Maximum Current
200A to 600A

Description

Liner, Compatible with Series Bernard BTB MIG Guns Series, Miller MDX 250 MIG Guns Series, Compatible with Model Bernard BTB MIG Guns, Miller Style, Tregaskiss Air-Cooled Robotic MIG Guns, Welding Processes MIG Welding (GMAW), Maximum Wire Diameter 0.063 in, Minimum Wire Diameter 0.045 in, Maximum Current 200A to 600A, Overall Length 15 ft, Material Brass/Steel, Color Red, Features Load and Lock, For Use With BTB Semi-Automatic Air-Cooled MIG Guns, Clean Air Fume Extraction MIG Guns

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.