Shop BERNARD

MIG Insulator, Bernard

  • Mfr # 4623R
  • Zoro # G4611702

product price: 
$
12.79
/ea
Sold in multiples of 5 for $63.95

Key Features

For MIG Guns
Miller(R) MDX(TM) 250
Series
T Series and C Series
Wire Size (In.)
0.023-0.045
Material
Plastic
For Use With
Miller MDX-250 MIG Guns Series
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4623R
Zoro #
G4611702
UPC #
662991609121
Country of Origin
United States
Item
Insulator
For MIG Guns
Miller(R) MDX(TM) 250
Series
T Series and C Series
Material
Plastic
For Use With
Miller MDX-250 MIG Guns Series
Connection Style
Slip-On
Amperage Range
250-600
Sub-Category
MIG Gun Insulators
Gun Model
Miller(R) MDX(TM) 250 MIG
Features
For BTB Curved Handle Model MIG Guns with Rotatable or Fixed Necks
Compatible with Model
Miller MDX-250 Series MIG Guns
For Nozzle Series
N, NS, NST
Color
Black
Welding Processes
MIG Welding (GMAW)
Connection Type
Slip-On
Compatible with Series
BTB
Compatible with Brand
Miller
Compatible Nozzle Series
AccuLock S
Process
MIG Welding (GMAW)
Insulator Series
AccuLock S
Compatible Brand
Bernard
Compatible MIG Gun Model
MDX-250
Compatible MIG Gun Series
BTB, S-Gun, TGX
Shell Material
Plastic
Wire Color
Black
Traction Material
Plastic

Dimensions

Wire Size (In.)
0.023-0.045
Fits Chest Size
For BTB Curved Handle Model MIG Guns with Rotatable or Fixed Necks

Description

Insulator, Compatible with Brand Miller, Series T Series and C Series, Compatible with Series BTB, Compatible with Model Miller MDX-250 Series MIG Guns, For Nozzle Series N, NS, NST, Welding Processes MIG Welding (GMAW), Color Black, Connection Type Slip-On, Features For BTB Curved Handle Model MIG Guns with Rotatable or Fixed Necks, For Use With Miller MDX-250 MIG Guns Series, Material Plastic

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.