MIG Welding 1.25" Std Cont Tip

  • Mfr # T-A039CH

  • Zoro # G4611781


product price:  $1.99
/ea
Sold in multiples of 10 for $19.90

Key Features

For MIG Guns
Miller(R) MDX(TM) 250
Series
AccuLock S
Wire Size (In.)
0.039 in
Material
Copper
Type
Quick Installation
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T-A039CH
Zoro #
G4611781
UPC #
662991612572
Country of Origin
United States

Dimensions

Wire Size (In.)
0.039 in
Size
0.039 in
Maximum Wire Diameter
0.039 in
Outside Diameter
0.35 in
Overall Length
1.25 in

Details

Item
Contact Tip
For MIG Guns
Miller(R) MDX(TM) 250
Series
AccuLock S
Material
Copper
Type
Quick Installation
For Use With
Miller(R) MDX(TM) 250 MIG Guns Series
Connection Style
Threaded
Amperage Range
250-600
Gun Model
Miller(R) MDX(TM) 250 MIG
Features
Cooling Tail
Sub-Category
MIG Gun Contact Tips
Compatible with Brand
Bernard, Miller
Tip Shape
Standard
Compatible with Model
1770041, 1770042, 1770043, 1770046
For Gas Diffuser Number
D-A1, D-A2, D-ATSH, D-ATTH, DS-A1, DS-A2
Welding Processes
MIG Welding (GMAW)
Duty Rating
Heavy Duty
Maximum Current
600 A
For Nozzle Series
AccuLock S
Connection Type
Threaded
Contact Tip Number
T-A039CH
Compatible with Series
BTB, MDX-250
For Wire Type
Flux-Cored, Solid

Description

Contact Tip, Compatible with Brand Bernard, Miller, Series AccuLock S, Compatible with Model 1770041, 1770042, 1770043, 1770046, Compatible with Series BTB, MDX-250, Tip Shape Standard, Duty Rating Heavy Duty, Maximum Wire Diameter 0.039 in, For Wire Type Flux-Cored, Solid, Maximum Current 600 A, Connection Type Threaded, For Nozzle Series AccuLock S, For Gas Diffuser Number D-A1, D-A2, D-ATSH, D-ATTH, DS-A1, DS-A2, Contact Tip Number T-A039CH, Welding Processes MIG Welding (GMAW)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.