Nzl, Bernard; Miller, Centerfire

  • Mfr # N-5814B
  • Zoro # G401701428
product price: 
$
24.29
/ea
Sold in multiples of 10 for $242.90

Key Features

Application
Heavy Equipment, Manufacturing, Shipbuilding, Trailer Fabrication
Features
No Tools Required to Replace Tip or Nozzle, Solid, Concentric Relationship Between Tip and Nozzle, Spatter Shield Within Nozzle Protects Diffuser and Gives Smoother, Less Turbulent Gas Flow
Material
Brass
For Gas Diffuser Number
D-1
Welding Processes
Flux-Cored Welding (FCAW), MIG Welding (GMAW)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
N-5814B
Zoro #
G401701428
UPC #
662991244346
Country of Origin
United States
Item
Nozzle
Application
Heavy Equipment, Manufacturing, Shipbuilding, Trailer Fabrication
Features
No Tools Required to Replace Tip or Nozzle, Solid, Concentric Relationship Between Tip and Nozzle, Spatter Shield Within Nozzle Protects Diffuser and Gives Smoother, Less Turbulent Gas Flow
Material
Brass
For Gas Diffuser Number
D-1
Welding Processes
Flux-Cored Welding (FCAW), MIG Welding (GMAW)
Nozzle Number
N-5814B
Duty Rating
Heavy Duty
Nozzle to Tip Relationship
1/4 in Recess
For Use With
BTB Series MIG Guns, Clean Air Series, Dura-Flux(TM) Fixed Liner Series, FILTAIR(TM) Fume Extraction Series, Legacy Q-Gun(TM) and S-Gun(TM) Series
Insulation Type
Self Insulated
Compatible with Series
BTB, Clean Air, Dura-Flux, FILTAIR, Q-Gun, S-Gun, XR-Aluma-Pro, XR-Pistol
Connection Type
Threaded
Compatible with Model
Series
Large Centerfire
For Contact Tip Series
Centerfire
Nozzle Design
1-Piece
Nozzle Shape
Conical
Compatible with Brand
Bernard, Miller
Compatible Contact Tip Series
Centerfire
Compatible MIG Gun Series
BTB, Clean Air, Dura-Flux, FILTAIR, Q-Gun, S-Gun, XR-Aluma-Pro, XR-Pistol
Process
Flux-Cored Welding (FCAW), MIG Welding (GMAW)
Compatible Gas Diffuser Number
D-1
Amperage - Maximum
200 A
Color
Brass
Compatible MIG Gun Model
Bernard BTB, S-Gun
Nozzle Series
Large Centerfire
Compatible Brand
Bernard, Miller
Shell Material
Brass
Wire Color
Brass
Traction Material
Brass

Dimensions

Connection Size
1 1/16 in
Outside Diameter
1.0625 in
Overall Length
2 17/25 in
Bore Diameter
5/8 in
Inside Diameter
0.625 in
Wire Rope Length
2 17/25 in
Length
2 17/25 in

Description

Nozzle, Compatible with Brand Bernard, Miller, Series Large Centerfire, For Use With BTB, Clean Air, Dura-Flux, FILTAIR, Q-Gun, S-Gun, XR-Aluma-Pro, XR-Pistol

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews