Zoro Homepage

Air Curtain, 85 in Overall W.

  • Mfr # PE06-C-2084AA-R-G

  • Zoro # G610901756


product price: $2,517.99
/ea
Free Shipping & Returns

Key Features

Phase
1
Number of Motors
2
Housing Color
White
Overall Width
85 in
Number of Speeds
Variable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PE06-C-2084AA-R-G
Zoro #
G610901756
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
85 in
Overall Depth
8 1/2 in
Overall Height
8 1/2 in
Mounting Height for Insect Control
6 ft
Nozzle Width
83 1/2 in
Mounting Hole Diameter
1/4 in
For Frame Opening Width
7 ft
Mounting Height for Temperature Control
6 ft

Details

Item
Air Curtain
Phase
1
Number of Motors
2
Housing Color
White
Number of Speeds
Variable
Control Type
Rheostat Switch
Standards
UL Listed
Motor Type
Variable Speed
Housing Material
Steel
Maximum Air Velocity
1,510 fpm
Profile Type
Low Profile
Series
PE06
Motor Horsepower per Motor
1/5 hp
Sound Level @ 10 ft
57 dBA
Frequency
50 Hz
For Outdoor Use
Yes
Assembly
Assembled
Washdown
No
Electrical Connection
Hardwired
Power Consumption
0.64 kW
Finish
Powder Coated
Maximum Air Volume
2,079 cfm
Heated/Not Heated
Not Heated
Nameplate Voltage
115V AC
Grille Material
Steel

Description

Air Curtain, For Frame Opening Width 7 ft, Mounting Height for Temperature Control 6 ft, Overall Depth 8 1/2 in, Overall Height 8 1/2 in, Overall Width 85 in, Profile Type Low Profile, Heated/Not Heated Not Heated, Maximum Air Velocity 1,510 fpm, Mounting Height for Insect Control 6 ft, Maximum Air Volume 2,079 cfm, Nameplate Voltage 115V AC, Air Temperature Rise Not Applicable, Sound Level @ 10 ft 57 dBA, Housing Color White, Phase 1, Housing Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.