Zoro Homepage

High Velocity Air Curtain, 4000 fpm

  • Mfr # IDC12-2084AZ-G

  • Zoro # G9857267


product price: $2,428.99
/ea
Item requires special delivery charges. A $235.00 per item surcharge will be applied.

Key Features

Width
87 in
Phase
3
Max. Mounting Height
12 ft
Air Curtain Finish
Powder Coated
Number of Motors
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IDC12-2084AZ-G
Zoro #
G9857267
UPC #
-
Country of Origin
United States

Dimensions

Width
87 in
Max. Mounting Height
12 ft
Height
15 in
Air Curtain Max. Door Width
7 ft
Depth
18 in
Overall Width
87 in
Overall Depth
18 in
Overall Height
15 in
Mounting Height for Temperature Control
12 ft
Mounting Hole Diameter
1/2 in
Nozzle Width
84 in
Power Cord Length
Not Available
For Frame Opening Width
7 ft
Mounting Height for Insect Control
10 ft

Details

Item
Unhtd 15"H 87"W 18"D Alumin Air Curtain
Phase
3
Air Curtain Finish
Powder Coated
Number of Motors
2
Air Curtain Air Velocity
4000 fpm
Voltage
460
Air Curtain Air Volume
3166 cfm
Air Curtain dBA @ 10 Feet
63 dBA
Air Curtain Heated
No
Air Curtain Housing Material
Steel
Hz
60
Number of Speeds
1
Motor Type
Permanent Split Capacitor
Air Curtain Item
High Velocity Air Curtain
Housing Color
Gray
Motor Enclosure
Open Dripproof
Includes
Activation Switch, Factory Mounted Control Panel
Requires
Hard Wiring
Motor HP
1/2 hp
Max. RPM
1,680 RPM
Standards
AMCA Certified, UL Listed
Max. Amps
2.8
Control Type
Activation Switch
Housing Material
Aluminum
Frequency
60 Hz
Nameplate Voltage
480V AC
Series
IDC12
Sanitation Certified
No
Minimum Operating Temperature
Not Available
Sound Level @ 10 ft
66 dBA
For Outdoor Use
Yes
Drive Type
Direct Drive
Grille Material
Aluminum
Maximum Air Volume
3,166 cfm
Washdown
No
Maximum Operating Temperature
Not Available
Power Consumption
1.04 kW
Ultraviolet Air Cleaning
No
Assembly
Not Available
Motor Horsepower per Motor
1/2 hp
Profile Type
Standard Profile
Includes Mounting Fasteners
No
Maximum Speed
1,680 RPM
Full Load Current
2.8 A
Maximum Air Velocity
5,550 fpm
HEPA Air Cleaning
No
Finish
Powder Coated
Electrical Connection
Hardwired
Heated/Not Heated
Not Heated

Description

Unhtd 15 In.H 87 In.W 18 In.D Alumin Air Curtain, For Frame Opening Width 7 ft, Mounting Height for Temperature Control 12 ft, Overall Depth 18 in, Overall Height 15 in, Overall Width 87 in, Profile Type Standard Profile, Heated/Not Heated Not Heated, Maximum Air Velocity 5,550 fpm, Mounting Height for Insect Control 10 ft, Maximum Air Volume 3,166 cfm, Nameplate Voltage 480V AC, Air Temperature Rise Not Applicable, Sound Level @ 10 ft 66 dBA, Housing Color Gray, Phase 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.