Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Velocity Air Curtain, 4536 cfm

  • Mfr # IDC12-3108AQ-G

  • Zoro # G9857032


product price: $3,268.99
/ea
Additional $250.00 delivery surcharge applies per item.
See details

Key Features

Width
111 in
Phase
3
Max. Mounting Height
12 ft
Air Curtain Finish
Powder Coated
Number of Motors
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IDC12-3108AQ-G
Zoro #
G9857032
UPC #
-
Country of Origin
United States

Dimensions

Width
111 in
Max. Mounting Height
12 ft
Height
15 in
Air Curtain Max. Door Width
9 ft
Depth
18 in
Overall Depth
18 in
Overall Height
15 in
Overall Width
111 in
Mounting Height for Temperature Control
12 ft
Mounting Height for Insect Control
10 ft
For Frame Opening Width
9 ft
Mounting Hole Diameter
1/2 in
Nozzle Width
108 in
Power Cord Length
Not Available

Details

Item
Unhtd 15"H 111"W 18"D Alumin Air Curtain
Phase
3
Air Curtain Finish
Powder Coated
Number of Motors
3
Air Curtain Air Velocity
4000 fpm
Voltage
600
Air Curtain Air Volume
4536 cfm
Air Curtain dBA @ 10 Feet
66 dBA
Air Curtain Heated
No
Air Curtain Housing Material
Steel
Hz
60
Includes
Activation Switch, Factory Mounted Control Panel
Motor Enclosure
Open Dripproof
Requires
Hard Wiring
Motor Type
Permanent Split Capacitor
Max. RPM
1,680 RPM
Housing Color
Gray
Standards
AMCA Certified, UL Listed
Air Curtain Item
High Velocity Air Curtain
Max. Amps
3.0
Motor HP
1/2 hp
Number of Speeds
1
Control Type
Activation Switch
Housing Material
Aluminum
Profile Type
Standard Profile
Maximum Air Volume
4,536 cfm
Ultraviolet Air Cleaning
No
Sanitation Certified
No
Minimum Operating Temperature
Not Available
For Outdoor Use
Yes
Grille Material
Aluminum
Maximum Speed
1,680 RPM
Series
IDC12
Washdown
No
Drive Type
Direct Drive
Nameplate Voltage
600V AC
Heated/Not Heated
Not Heated
Full Load Current
3 A
Power Consumption
1.53 kW
Electrical Connection
Hardwired
Maximum Air Velocity
5,166 fpm
Finish
Powder Coated
HEPA Air Cleaning
No
Sound Level @ 10 ft
68 dBA
Motor Horsepower per Motor
1/2 hp
Maximum Operating Temperature
Not Available
Assembly
Not Available
Includes Mounting Fasteners
No
Frequency
60 Hz

Description

Unhtd 15 In.H 111 In.W 18 In.D Alumin Air Curtain, For Frame Opening Width 9 ft, Mounting Height for Temperature Control 12 ft, Overall Depth 18 in, Overall Height 15 in, Overall Width 111 in, Profile Type Standard Profile, Heated/Not Heated Not Heated, Maximum Air Velocity 5,166 fpm, Mounting Height for Insect Control 10 ft, Maximum Air Volume 4,536 cfm, Nameplate Voltage 600V AC, Air Temperature Rise Not Applicable, Sound Level @ 10 ft 68 dBA, Housing Color Gray, Phase 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.