Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mounitng Heights

  • Mfr # CLC08-1048AJ-G

  • Zoro # G307968949


product price: $1,430.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Phase
1
Number of Motors
1
Housing Material
Aluminum
Includes
24V Magnetic Reed Door Limit Swtich, 24V Transformer, Adjustable Time Delay, Factory Mounted Wired Fan Speed Switch
Motor Type
Permanent Split Capacitor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLC08-1048AJ-G
Zoro #
G307968949
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
13 1/2 in
Overall Height
8 1/2 in
Overall Width
48 in
Mounting Height for Temperature Control
8 ft
For Frame Opening Width
4 ft
Mounting Height for Insect Control
7 ft
Nozzle Width
46 5/8 in

Details

Item
Unhtd 8.5"H 48"W 14"D GalvSt Air Curtain
Phase
1
Number of Motors
1
Housing Material
Aluminum
Includes
24V Magnetic Reed Door Limit Swtich, 24V Transformer, Adjustable Time Delay, Factory Mounted Wired Fan Speed Switch
Motor Type
Permanent Split Capacitor
Finish
Powder Coated
Motor Enclosure
Open Dripproof
Standards
cULus
Control Type
Activation Switch
Housing Color
White
Number of Speeds
2
Profile Type
Low Profile
HEPA Air Cleaning
No
Sound Level @ 10 ft
54 dBA
Motor Horsepower per Motor
1/5 hp
Sanitation Certified
No
Washdown
No
For Outdoor Use
No
Full Load Current
1.7 A
Frequency
60 Hz
Maximum Air Velocity
1,742 fpm
Ultraviolet Air Cleaning
No
Series
CLC08
Nameplate Voltage
240V AC
Maximum Air Volume
1,340 cfm
Heated/Not Heated
Not Heated
Grille Material
Aluminum
Power Consumption
0.32 kW
Electrical Connection
Hardwired
Assembly
Unassembled
Maximum Speed
1,680 RPM
Drive Type
Direct Drive

Description

Unhtd 8.5 In.H 48 In.W 14 In.D GalvSt Air Curtain, For Frame Opening Width 4 ft, Mounting Height for Temperature Control 8 ft, Overall Depth 13 1/2 in, Overall Height 8 1/2 in, Overall Width 48 in, Profile Type Low Profile, Heated/Not Heated Not Heated, Maximum Air Velocity 1,742 fpm, Mounting Height for Insect Control 7 ft, Maximum Air Volume 1,340 cfm, Nameplate Voltage 240V AC, Air Temperature Rise Not Applicable, Sound Level @ 10 ft 54 dBA, Housing Color White, Phase 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.