Zoro Homepage

Wall Mounting Plate, 44-3/4 in Overall W

  • Mfr # 40LWD042WMP-WH

  • Zoro # G710877166


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Overall Height
1/2 in
Compatible with Manufacturer Model Number
SHD07-1042AC-P-G
Product Type
Wall Mounting Plate
For Use With Mfr. Model Number
SHD07-1042AC-P-G
Overall Width
44 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40LWD042WMP-WH
Zoro #
G710877166
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1/2 in
Overall Width
44 3/4 in

Details

Item
Wall Mounting Plate
Compatible with Manufacturer Model Number
SHD07-1042AC-P-G
Product Type
Wall Mounting Plate
For Use With Mfr. Model Number
SHD07-1042AC-P-G
Compatible Manufacturer Part Number
SHD07-1042AC-P-G
Compatible Manufacturer Model Number
SHD07-1042AC-P-G
Compatible with Manufacturer Model No.
SHD07-1042AC-P-G
Compatible with Mfr. Model No.
SHD07-1042AC-P-G
For Use with Mfr Model Number
SHD07-1042AC-P-G
Compatible Pump Manufacturer Part Number
SHD07-1042AC-P-G
Compatible Mfr. Model Number
SHD07-1042AC-P-G

Description

Wall Mounting Plate, Product Type Wall Mounting Plate, Compatible with Grainger Part Number 6JGE4, Overall Height 1/2 in, Overall Width 44 3/4 in, Motor RPM Not Applicable, Overall Depth Not Applicable, Overall Length Not Applicable, Motor Capacitor Type Not Applicable, Number of Positions Not Applicable, Microfarad Rating Not Applicable, Phase Not Applicable, Shaft Diameter Not Applicable, Shaft Length Not Applicable, Wheel Diameter Not Applicable, Hub Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.