Plastics Heavy Duty Contractor Bags, 45 gal Capacity, 32'' x 40'', 76 Microns, Black, 20PK

  • Mfr # 0186470

  • Zoro # G614898144


product price: $27.25
/pk 20, $1.36/ea

Key Features

Color
Black
% Recycled Content
0%
Height
6 in
Width
6 in
Length
11.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0186470
Zoro #
G614898144
UPC #
-
Country of Origin
United States

Dimensions

Height
6 in
Width
6 in
Length
11.25 in

Details

Color
Black
% Recycled Content
0%

Description

Contractor bags feature a heavy-duty design to prevent punctures from oddly shaped or bulky items. Dark construction keeps your contained waste hidden from view. Contractor bags are perfect for carpentry, roofing, electrical, plumbing, dry wall, flooring, landscape and more.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.