Bertech

Copper Foil Tape with Conductive Adhesive, 100 mm x 36 Yards


product price: $212.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Length 108 ft.
  • Width 3.94 in.
  • Tape Thickness 2.6 mil (1.4 mil material + 1.2 mil adhesive)
  • Material Copper Film
  • Maximum Tape Performance Temperature 130°C (266°F)
See all product information

Product Information

Dimensions

Length 108 ft.
Width 3.94 in.

Details

Tape Thickness 2.6 mil (1.4 mil material + 1.2 mil adhesive)
Material Copper Film
Maximum Tape Performance Temperature 130°C (266°F)
Color Copper
Weight 4 lb.

Description

Bertech Copper Conductive Tapes are also known as EMI or RFI Shielding Tapes. They are made from thin copper foil with an acrylic conductive adhesive. These conductive tapes are packaged on a paper liner on a 3 in. core for easy handling and cutting. The Copper Conductive tapes provide a very low rate of electrical resistance. They are used for building ground systems, static charge draining, cable wrapping and surface contact to non-solderable material and point-to-point electrical contact. Custom sizes available upon request. RoHS Compliant.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.