Shurtape
Duct Tape, 100 ft. L, Silver
Mfr # SF 686
Zoro # G4443455
$50.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Family Metallic
- Duct Tape Width 3"
- Length 3.0IN
- Duct Tape Length 100 ft.
- Performance Temp. -20 Degrees to 220 Degrees F
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Loctite PL 300 Foamboard Acrylic Latex Construction Adhesive 28 oz (1421930)
- OATEY PVC Cement, Gray, 16 oz. (31095)
- ZORO SELECT Double Sided Tape, Acrylic, 1" W (TC442-1" X 36YD)
- SUNNYSIDE PT Xylol Solvent (82216)
- SHURTAPE Duct Tape, 46m L, Silver (AF 984)
- SHURTAPE Foil Tape, 3 In x 100 ft., 17 mil (SF 685)
- SHURTAPE Foil Tape, 48mm x 46m, 4.0 mil (AF 975CT)
- SHURTAPE Foil Tape, 72mm x 46m, 4.0 mil (AF 975CT)
- 3M Foil Imperial Tape, Aluminum, 5 yd L, 3" W (3-5-1521CW)
- 3M Foil Imperial Tape, Aluminum, 5 yd L, 3/4"W (3/4-5-1521CW)
- BERTECH Copper Foil Tape with Conductive Adhesive, 5/8 In. Wide x 36 Yards Long (CFT-5/8)
- Shurtape Foil Tape