Bertech
Copper Foil Tape with Conductive Adhesive, 200 mm x 36 Yards
Mfr # CFT-200mm
Zoro # G309844050
product price: $364.99
/ea
Free Shipping & Returns
$364.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 108 ft.
- Width 7.87 in.
- Tape Thickness 2.6 mil (1.4 mil material + 1.2 mil adhesive)
- Material Copper Film
- Maximum Tape Performance Temperature 130°C (266°F)
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER GLUERP/PACER TECH 6PK 1G Super Glue (11710008)
- 3M Elec Tape, 60 ft Lx3/4 in W, 6 mil, Yellow (165YL4A)
- 3M Adhesive Transfer Tape, Acrylic, 2 mil, PK2 (3M F9460PC)
- SAVOGRAN Floor Leveler 25Lb (14834)
- BERTECH Copper Foil Tape with Conductive Adhesive, 5/8 In. Wide x 36 Yards Long (CFT-5/8)
- BERTECH Copper Foil Tape with Conductive Adhesive, 3 In. Wide x 36 Yards Long (CFT-3)
- BERTECH Copper Foil Tape with Conductive Adhesive, 1 In. Wide x 36 Yards Long (CFT-1)
- SHURTAPE Foil Tape, 3 In x 100 ft., 17 mil (SF 685)
- NASHUA Foil Tape with Liner, 72mm x 46m, Silver (322)
- INTERTAPE Foil Scrim Kraft Acrylic, 2.95"X50Yd Alu (FSK1)
- NASHUA Extreme Weather Foil Tape, 1 7/8 in W x 50 1/4 yd L, 3.5 mil Thick, Silver, 330X, 1 Pk (330X)
- Bertech Foil Tape