Zoro Homepage

ESD Anti-Static General Purpose Shelf Liner, 24 inch x 36 inch, Gray

  • Mfr # 1059SL-24x36G

  • Zoro # G722646477


product price: $93.55
/ea
Free Shipping & Returns

Key Features

Thickness
0.094 in ± 0.010 in, 3/32 in
Size
24 in x 36 in
Material
Vinyl
Application
Aerospace Assembly, Computer Operators, Computer Technicians, Electronic Assembly, Fiber Optics Manufacturing, Hospitals, and Solar industries
Standards
ASTM D412, ASTM D1004, ASTM D2240-75, ESD S4.1-1997
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1059SL-24x36G
Zoro #
G722646477
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.094 in ± 0.010 in, 3/32 in
Size
24 in x 36 in
Overall Width
24 in
Length
36 in

Details

Material
Vinyl
Application
Aerospace Assembly, Computer Operators, Computer Technicians, Electronic Assembly, Fiber Optics Manufacturing, Hospitals, and Solar industries
Standards
ASTM D412, ASTM D1004, ASTM D2240-75, ESD S4.1-1997
Color
Gray

Description

Bertech General Purpose ESD Shelf Liners are made from single-layer, durable vinyl material designed to dissipate static electricity and protect sensitive electronic components stored on shelves and in drawers. These liners provide a cost-effective solution for creating ESD-safe storage areas without the need for grounding snaps or accessories. They offer excellent resistance to abrasion, chemicals, and wear, making them ideal for use in assembly lines, labs, and static-controlled environments. Easy to cut and install, they are perfect for customizing shelving surfaces where continuous static protection is essential.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.