Shop BERTECH
See all product information
Create Account
ESD Anti-Static Packaging Tape with ESD Symbol, 8 mm Wide x 36 Yards Long, Clear
Mfr # ESDCT3P-8mm
Zoro # G409843946
product price:Â $12.79
/eaKey Features
Tape Thickness
2 mil
Tape Color
Clear
Max. Tape Performance Temp.
66 Degrees C
Tape Paper Weight
0.1 lb
Material
Cellulose Cellophane Film, Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ESDCT3P-8mm
- Zoro #
- G409843946
- UPC #
- -
- Country of Origin
- China
Dimensions
- Tape Thickness
- 2 mil
- Length
- 36 yd
- Width
- 0.315 in
- Tape Core Diameter
- 3 in
Details
- Item
- ESD Anti-Static Packaging Tape
- Tape Color
- Clear
- Max. Tape Performance Temp.
- 66 Degrees C
- Tape Paper Weight
- 0.1 lb
- Material
- Cellulose Cellophane Film, Rubber
- Tape Tensile Strength
- 25 lb/in
- Tape Adhesive Strength
- 66 oz/in
- Message
- No Message
- Tape Backing Material
- Cellulose
- Tape Adhesive
- Natural Rubber
Description
Bertech ESD Anti-Static Packaging Tapes with ESD Symbol are made of a 2 mil clear cellulose material with a printed ESD symbol. They are ideal for general packaging in environments where static is an issue. These ESD tapes are biodegradable and can be cut by hand. They are coated with a solvent based natural rubber adhesive, which provides excellent tack and holding power. ESD Tapes are perfect for the electronics industry since they are virtually static free and can be used to close inner boxes and wrap electronic components. These tapes are available on a 3 in. core and are 72 yards long. Custom sizes available upon request. RoHS Compliant.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.