Shop All Film Tape
Bertech
High-Temperature Kapton Tape, 2 Mil Thick, 11/16 In. Wide x 36 Yards Long, Amber
Mfr # KPT2-11/16
Zoro # G509844881
product price: $65.55
/ea
$65.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Width 0.69 in.
- Tape Length 108 ft.
- Tape Color Amber
- Tape Thickness 3.5 mil (2 mil material + 1.5 mil adhesive)
- Min. Tape Performance Temp. -73°C (-99°F)
Product Information
Dimensions
Tape Width | 0.69 in. |
Tape Length | 108 ft. |
Details
Description
Bertech 2 Mil High Temperature KaptonREG Tapes are made from 2 Mil thick KaptonREG HN film with 1.5 mil silicone adhesive. They have been used in applications at temperatures as low as -73 DegC -99 DegF and as high as 260 DegC 500 DegF. DuPontTM KaptonREG Polyimide Films have set the industry standard for over 45 years in high performance, reliability and durability, with a unique combination of electrical, thermal, chemical, and mechanical properties that withstand extreme temperatures, vibration, and other demanding environments. KaptonREG Tapes have a high dielectric strength. The silicon adhesive protection leaves no residue. Color is amber and available in 36 yard rolls. Custom sizes are available upon request. KaptonREG is a registered trademarks of E.I. du Pont de Nemours and Company. Also available in 1 mil and 5 mil thickness. RoHS Compliant.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERCULES Sealant, 10.1 oz, Cartridge, Red, Silicone Base (25666)
- LEGACY COUPLER TPYE D ColoR Connex 1/4"Red 14PC (LMA73458D)
- DAP Sealant, 10.1 oz, Cartridge, Red, Acrylic Base (18858)
- ELMERS Elmers Products E847D12 Interior Wood Filler; 0.25 Pint (6953210)
- BERTECH High-Temperature Kapton Tape, 1 Mil Thick, 1/4 In. Wide x 36 Yards Long, Amber (KPT-1/4)
- BERTECH High-Temperature Kapton Tape, 2 Mil Thick, 1 In. Wide x 36 Yards Long, Amber (KPT2-1)
- BERTECH High-Temp. Polyimide Tape w/Acrylic Adhesive, 2 Mil Thick, 2 In. Wide x 36 Yards Long, Amber (PPT2A-2)
- BERTECH High-Temperature Kapton Tape, 1 Mil Thick, 1/2 In. Wide x 36 Yards Long, Amber (KPT-1/2)
- BERTECH High-Temperature Polyimide Tape, 2 Mil Thick, 2 In. Wide x 36 Yards Long, Amber (PPT2-2)
- BERTECH High Temperature Kapton Tape, 1 Mil Thick, 1 In. Wide x 36 Yards Long, Amber (KPT-1)
- ZORO SELECT Sealant Tape, 1/2 x 260 In (21TF34)
- Bertech Film Tape