Shop All Film Tape
Bertech
High-Temperature Kapton Tape, 2 Mil Thick, 7/16 In. Wide x 36 Yards Long, Amber
Mfr # KPT2-7/16
Zoro # G209844464
product price: $40.79
/ea
$40.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Width 0.44 in.
- Tape Length 108 ft.
- Tape Color Amber
- Tape Thickness 3.5 mil (2 mil material + 1.5 mil adhesive)
- Min. Tape Performance Temp. -73°C (-99°F)
Product Information
Dimensions
Tape Width | 0.44 in. |
Tape Length | 108 ft. |
Details
Description
Bertech 2 Mil High Temperature KaptonREG Tapes are made from 2 Mil thick KaptonREG HN film with 1.5 mil silicone adhesive. They have been used in applications at temperatures as low as -73 DegC -99 DegF and as high as 260 DegC 500 DegF. DuPontTM KaptonREG Polyimide Films have set the industry standard for over 45 years in high performance, reliability and durability, with a unique combination of electrical, thermal, chemical, and mechanical properties that withstand extreme temperatures, vibration, and other demanding environments. KaptonREG Tapes have a high dielectric strength. The silicon adhesive protection leaves no residue. Color is amber and available in 36 yard rolls. Custom sizes are available upon request. KaptonREG is a registered trademarks of E.I. du Pont de Nemours and Company. Also available in 1 mil and 5 mil thickness. RoHS Compliant.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Basic Painterfts Duct Tp P0030, 1.88, PK16 (P0030)
- LOCTITE Retaining Compound, 1,700 psi, 50 mL (231121)
- USA INDUSTRIALS Sikasil-GP Black General Purpose Acetoxy Silicone Sealant 295ml Cartridge (SIKA-432062)
- NEWBORN Caulkgun Piston 10:1 Tr (101)
- BERTECH High-Temperature Kapton Tape, 1 Mil Thick, 3/8 In. Wide x 36 Yards Long, Amber (KPT-3/8)
- BERTECH High-Temp. Polyimide Tape w/Acrylic Adhesive, 2 Mil Thick, 2 In. Wide x 36 Yards Long, Amber (PPT2A-2)
- BERTECH High Temperature Kapton Tape, 1 Mil Thick, 1 In. Wide x 36 Yards Long, Amber (KPT-1)
- BERTECH High-Temperature Kapton Tape, 2 Mil Thick, 2 In. Wide x 36 Yards Long, Amber (KPT2-2)
- BERTECH High-Temperature Kapton Tape, 1 Mil Thick, 1/4 In. Wide x 36 Yards Long, Amber (KPT-1/4)
- BERTECH High-Temperature Kapton Tape, 1 Mil Thick, 1/2 In. Wide x 36 Yards Long, Amber (KPT-1/2)
- POLYKEN PE Film Tape, Red, 72mm x 55m, Pinked (757)
- Bertech Film Tape