Shop All Film Tape
Bertech
High-Temperature Polyimide Tape, 5 Mil Thick, 9 In. Wide x 36 Yards Long, Amber
Mfr # PPT5-9
Zoro # G009844909
product price: $590.99
/ea
Free Shipping & Returns
$590.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Width 9 in.
- Tape Length 108 ft.
- Tape Color Amber
- Tape Thickness 6.5 mil (5 mil material + 1.5 mil adhesive)
- Min. Tape Performance Temp. -73°C (-99°F)
Product Information
Dimensions
Tape Width | 9 in. |
Tape Length | 108 ft. |
Details
Description
Bertech 5 Mil High-Temperature Polyimide Tapes are made of 5 mil thick polyimide film with 1.5 mil thick silicone adhesive. These tapes are reliable and durable with a unique combination of electrical, thermal, chemical, and mechanical properties that withstand extreme temperatures, vibration, and other demanding environments. High Temperature Masking Tapes are packaged on a 3 in. core and are 36 yards long. Custom sizes are available upon request. RoHS Compliant.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUCK BRAND Duct Tape, 1.88 in.x15 yd., Neon Pink (868088)
- SCOTCH 3M™ 2525 Flatback Tape, 9.5 Mil, 2" x 60 yds., Orange, 6/Case (T94725256PK)
- VIBRA-TITE Reusable Threadlocker, VIBRA-TITE VC-5, Red, High Strength, Liquid, 30 mL Bottle (21830)
- FROGTAPE Painter Tape, Pro Grade, Orange, 6.4 m (CP 199)
- BERTECH High-Temperature Kapton Tape, 1 Mil Thick, 1/2 In. Wide x 36 Yards Long, Amber (KPT-1/2)
- BERTECH High-Temperature Polyimide Tape, 2 Mil Thick, 2 In. Wide x 36 Yards Long, Amber (PPT2-2)
- BERTECH High-Temperature Kapton Tape, 1 Mil Thick, 1/4 In. Wide x 36 Yards Long, Amber (KPT-1/4)
- BERTECH High-Temp. Polyimide Tape w/Acrylic Adhesive, 2 Mil Thick, 2 In. Wide x 36 Yards Long, Amber (PPT2A-2)
- BERTECH High Temperature Kapton Tape, 1 Mil Thick, 1 In. Wide x 36 Yards Long, Amber (KPT-1)
- BERTECH High-Temperature Kapton Tape, 2 Mil Thick, 1 In. Wide x 36 Yards Long, Amber (KPT2-1)
- ZORO SELECT Thread Sealant Tape, 1/4 in W x 43 ft L, 4 mil Thick, White, 1 Pk (21TF28)
- Bertech Film Tape