Shop BERTECH

Tape Dispenser, 4 in Max. Tape Width, Steel, Blue

  • Mfr # KTD4

  • Zoro # G109845769


product price:  $57.85
/ea

Key Features

Color
Blue
Material
Steel
Weight
6 lb
Manufacturer Model No
KTD4
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KTD4
Zoro #
G109845769
UPC #
850041907291
Country of Origin
China

Dimensions

For Maximum Tape Width
4 in

Details

Color
Blue
Material
Steel
Weight
6 lb
Item
Tape Dispenser
Manufacturer Model No
KTD4

Description

Bertech Tape and Label Dispensers are designed to meet the needs of manufacturing operations. Bertech's wide range of products include industrial grade dispensers that can accommodate 1 in. to 4 in. wide tape rolls or multiple rolls of various sizes up to 4 in. wide with a 3 in. core.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.