Aero 21 Wall Sconce, Opal Matte, Bronze Finish, 3x60W A15 Incandescent

  • Mfr # 272907-BR

  • Zoro # G406139530


product price: $391.50
/ea
Free Shipping & Returns

Key Features

Height
21.25
Fixture Voltage
120V
Glass Color
White
Housing Material
Steel
Lamp Type
A15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
272907-BR
Zoro #
G406139530
UPC #
767893554002
Country of Origin
Turkey

Dimensions

Height
21.25
Length
4.5

Details

Fixture Voltage
120V
Glass Color
White
Bulb Technology
Standard
Housing Material
Steel
Lamp Type
A15
Housing Finish
Bronze
Fixture Wattage
60W
Lamp Quantity
3
Color
Opal Matte

Description

Aero is a shapely, contemporary sconce features open-ended handcrafted Opal Matte glass. Can be mounted horizontally or vertically. ADA-Compliant. Our Opal glass is a soft white cased glass that can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.