Aero 21 Wall Sconce, Opal Matte, Polished Nickel Finish, 2x5W LED

  • Mfr # 272907-LED-PN

  • Zoro # G406139608


product price: $463.50
/ea
Free Shipping & Returns

Key Features

Height
21.25
Fixture Voltage
120V
Glass Color
White
Housing Material
Steel
Length
4.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
272907-LED-PN
Zoro #
G406139608
UPC #
767893138882
Country of Origin
Turkey

Dimensions

Height
21.25
Length
4.5

Details

Fixture Voltage
120V
Glass Color
White
Bulb Technology
LED
Housing Material
Steel
Lamp Quantity
2
Housing Finish
Polished Nickel
Fixture Wattage
5W
Lamp Type
PL LED
Color
Opal Matte

Description

Aero is a shapely, contemporary sconce features open-ended handcrafted Opal Matte glass. Can be mounted horizontally or vertically. ADA-Compliant. Our Opal glass is a soft white cased glass that can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. These stylish and functional luminaries are offered in a beautiful Polished Nickel finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.