Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Axis 10 Sconce, Opal/Black, 1x9W LED

  • Mfr # AXIS10-LED-BK

  • Zoro # G306136912


product price: $730.99
/ea
Free Shipping & Returns

Key Features

Includes
Lamps
Voltage
120V
Height
10
Length
10
Lumens
865
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AXIS10-LED-BK
Zoro #
G306136912
UPC #
767893257545
Country of Origin
Turkey

Dimensions

Height
10
Length
10
Fixture Height
10 in
Shade Diameter
10 in
Shade Height
10 in
Height of Center
5 in
Shade Length
3.75 in
Fixture Diameter
10 in
Width
4 in

Details

Includes
Lamps
Item
Sconce
Voltage
120V
Lumens
865
Glass Color
White
Lamp Type
A19
Fixture Wattage
9W
Max. Fixture Wattage
9W
CRI
90+
Socket Type
GU24
Standards
ADA Compliant; UL; cUL
Fixture Type
120V Sconce Int/Ext
Color Temperature
3000K
Lamp Quantity
1
Mounting Locations Supported
Wet
Housing Material
Aluminum
Number of Light Bulbs Required
1
Dimmable
Yes
Rated Life
25000
Bulb Technology
LED
Shade Color
White
Mounting Orientation
Horizontal
Style
Contemporary
Shade Finish
Opal/Black
Fixture Extension
4 in
Lamp Shape
A19
Shade Material
Glass
Lens Material
Glass
Damp/Wet Rating
Wet
Lamp Included
Yes
Series
Axis
Finish
Black

Description

Our Axis collection is built for outdoor use, but the square faceplate design allows it to be equally attractive indoors. ADA-Compliant. These stylish and functional luminaries are offered in a beautiful black faceplate.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.