Zoro Homepage

Bando Sconce, Opal/Silver, 1x10W LED

  • Mfr # BANDOSL-LED

  • Zoro # G006136908


product price: $946.99
/ea
Free Shipping & Returns

Key Features

Includes
Lamps
Voltage
120V
Height
13.75
Length
7.375
Lumens
750
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BANDOSL-LED
Zoro #
G006136908
UPC #
767893269869
Country of Origin
Turkey

Dimensions

Height
13.75
Length
7.375
Fixture Height
13.75 in
Fixture Diameter
7.375 in
Height of Center
6.875 in
Width
4.25 in

Details

Includes
Lamps
Item
Sconce
Voltage
120V
Lumens
750
Glass Color
Silver
Max. Fixture Wattage
10W
CRI
90+
Standards
UL; cUL
Lamp Quantity
1
Housing Material
Aluminum
Mounting Locations Supported
Wet
Socket Type
GU24
Fixture Type
120v Sconce Int/Ext
Lamp Type
A19
Color Temperature
3000K
Fixture Wattage
10W
Number of Light Bulbs Required
1
Rated Life
30000
Dimmable
Yes
Mounting Orientation
Vertical
Fixture Extension
4.25 in
Shade Finish
Opal/Silver
Shade Color
Silver
Bulb Technology
LED
Shade Material
Glass
Style
Contemporary
Lamp Shape
A19
Lens Material
Glass
Damp/Wet Rating
Wet
Lamp Included
Yes
Series
Bando

Description

Our Bando outdoor sconce is composed of a sleek opal European blown glass diffuser, with matching radiused and horizontally cut faceplate. Our Opal glass is a soft white cased glass that can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.