Besa Abu 12 Pendant, Black/Glitter, Black Finish, 1x 9W LED

  • Mfr # 1JT-ABU12BK-LED-BK

  • Zoro # G215614198


product price:  $441.00
/ea
Free Shipping & Returns

Key Features

Lamp Included
Yes
Shade Diameter
7.5 in
Number of Lights
1
Voltage
120V
Finish
Black/Glitter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1JT-ABU12BK-LED-BK
Zoro #
G215614198
UPC #
767893291730
Country of Origin
Germany

Dimensions

Shade Diameter
7.5 in
Height
11.875 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Lamp Included
Yes
Number of Lights
1
Voltage
120V
Finish
Black/Glitter
Damp/Wet Rating
Damp
Color Temperature
3000K
Fixture Wattage
9W
Rated Life
30000
CRI
90+
Shade Material
Glass
Material
Brass/Steel
Dimmable
Yes
Item
Pendant
Style
Contemporary
Glass Color
Black
Lumens
800
Lighting Technology
LED
Fixture Finish
Black
cUL or cETL Listing
cUL
UL or ETL Listing
UL
Pendant Maximum Drop (In Inches)
120 in
Eco-Friendly (Y/N)
Yes
Bulb Shape
A19
Fixture Socket Type
GU24

Description

Our Abu 12 Pendant is designed with a black conical shade and technologically inner crystal coated transparent bottom glass, effectively concealing a focused downlight light source while highlighting the crystal coating. Produced in a modern yet soft industrial theme, this pendant offers a look that will easily merge into the recent urban decorating trends. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.