Besa Ally 12 Cable Pendant, Amber/Clear, Satin Nickel Finish, 1x 60W MAX E26 Base

  • Mfr # 1KX-ALLY12AM-SN

  • Zoro # G715614209


product price:  $535.50
/ea
Free Shipping & Returns

Key Features

Style
Contemporary
Shade Material
Glass
Glass Color
Beige
Material
Brass/Steel
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1KX-ALLY12AM-SN
Zoro #
G715614209
UPC #
767893296223
Country of Origin
Germany

Dimensions

Shade Diameter
11.75 in
Height
9.75 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
2.5 in

Details

Style
Contemporary
Shade Material
Glass
Glass Color
Beige
Material
Brass/Steel
Voltage
120V
Finish
Amber/Clear
Item
Pendant
Fixture Wattage
60W
Dimmable
Yes
Number of Lights
1
Damp/Wet Rating
Damp
Pendant Maximum Drop (In Inches)
120 in
Fixture Socket Type
Medium base (E26)
cUL or cETL Listing
cUL
UL or ETL Listing
UL
Fixture Finish
Satin Nickel
Bulb Shape
A19

Description

The Ally Amber Pendant is a contemporary design composed of a transparent Amber globe glass, with a clear bottom that is separated by an interesting cut perimeter line. The play of light through through the cut ellipse and bottom clear portion makes for a pleasing optical affect, enhanced by the exposed light source positioned inside the shade. The cable pendant fixture is equipped with a 10ft silver aircraft cable and AWM cordset, and a dome monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.