Besa Ally 8 Stem Pendant, Amber/Clear, Bronze Finish, 1x 60W MAX E26 Base

  • Mfr # 1TT-ALLY8AM-BR

  • Zoro # G115614052


product price: $1,119.99
/ea
Free Shipping & Returns

Key Features

Shade Material
Glass
Material
Brass/Steel
Style
Contemporary
Height
6.5 in
Fixture Wattage
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1TT-ALLY8AM-BR
Zoro #
G115614052
UPC #
768119299974
Country of Origin
Germany

Dimensions

Height
6.5 in
Shade Diameter
7.875 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Shade Material
Glass
Material
Brass/Steel
Style
Contemporary
Fixture Wattage
60W
Number of Lights
1
Damp/Wet Rating
Damp
Dimmable
Yes
Glass Color
Beige
Item
Pendant
Voltage
120V
Finish
Amber/Clear
Pendant Maximum Drop (In Inches)
39 in
UL or ETL Listing
UL
Bulb Shape
A19
Fixture Finish
Bronze
cUL or cETL Listing
cUL
Fixture Socket Type
Medium base (E26)

Description

The Ally Amber Pendant is a contemporary design composed of a transparent Amber globe glass, with a clear bottom that is separated by an interesting cut perimeter line. The play of light through through the cut ellipse and bottom clear portion makes for a pleasing optical affect, enhanced by the exposed light source positioned inside the shade. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections 3in, 6in, 12in, and 18in and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.