
Besa Ally 8 Stem Pendant, Coral Blue/Clear, Satin Nickel Finish, 1x 60W MAX E26 Base
Mfr # 1TT-ALLY8BL-SN
Zoro # G015614701
product price:Â $1,063.99
/ea
Free Shipping & Returns
Key Features
Height
6.5 in
Material
Brass/Steel
Glass Color
Blue
Dimmable
Yes
Finish
Coral Blue/Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1TT-ALLY8BL-SN
Zoro #
G015614701
UPC #
767893282578
Country of Origin
Germany
Dimensions
Height
6.5 in
Shade Diameter
7.875 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in
Details
Material
Brass/Steel
Glass Color
Blue
Dimmable
Yes
Finish
Coral Blue/Clear
Number of Lights
1
Damp/Wet Rating
Damp
Fixture Wattage
60W
Shade Material
Glass
Item
Pendant
Voltage
120V
Style
Contemporary
Bulb Shape
A19
UL or ETL Listing
UL
Pendant Maximum Drop (In Inches)
39 in
cUL or cETL Listing
cUL
Fixture Socket Type
Medium base (E26)
Fixture Finish
Satin Nickel
Description
The Ally Blue Pendant is a contemporary design composed of a transparent blue globe glass, with a clear bottom that is separated by an interesting cut perimeter line. The play of light through through the cut ellipse and bottom clear portion makes for a pleasing optical affect, enhanced by the exposed light source positioned inside the shade. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections 3in, 6in, 12in, and 18in and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.