
Besa Bana 15 Pendant, Smoke, Black Finish, 1x 60W MAX E26 Base
Mfr # 1JT-BANA15SM-BK
Zoro # G815614826
product price:Â $427.99
/ea
Free Shipping & Returns
Key Features
Shade Material
Glass
Dimmable
Yes
Fixture Wattage
60W
Material
Brass/Steel
Glass Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1JT-BANA15SM-BK
Zoro #
G815614826
UPC #
767893291976
Country of Origin
China
Dimensions
Shade Diameter
14.8 in
Height
6.9 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in
Details
Shade Material
Glass
Dimmable
Yes
Fixture Wattage
60W
Material
Brass/Steel
Glass Color
Gray
Damp/Wet Rating
Damp
Item
Pendant
Number of Lights
1
Voltage
120V
Style
Contemporary
Finish
Smoke
Fixture Socket Type
Medium base (E26)
Fixture Finish
Black
UL or ETL Listing
UL
Bulb Shape
T10
cUL or cETL Listing
cUL
Pendant Maximum Drop (In Inches)
120 in
Description
Our Bana is a modern and unique compact torus shape, with an interesting inverted open bottom, its retro styling will gracefully blend into today's environments. Our Smoke Trans glass is a colored semi-transparent glass. The seductive glow has a low key harmonious display that exudes a warm mood. When lit the glass is vitalizing as well as stylish. This handcrafted glass uses a process where every glass is consistently produced using a press mold, keeping variations to a minimum. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.