Besa Baron 10 Pendant, White/Clear, Satin Nickel Finish, 1x 60W MAX E26 Base

  • Mfr # 1JT-BARON10WH-SN

  • Zoro # G815614550


product price:  $513.00
/ea
Free Shipping & Returns

Key Features

Dimmable
Yes
Damp/Wet Rating
Damp
Glass Color
White
Voltage
120V
Shade Diameter
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1JT-BARON10WH-SN
Zoro #
G815614550
UPC #
767893249649
Country of Origin
Germany

Dimensions

Shade Diameter
10 in
Height
11.25 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Dimmable
Yes
Damp/Wet Rating
Damp
Glass Color
White
Voltage
120V
Item
Pendant
Material
Brass/Steel
Style
Modern
Finish
White/Clear
Number of Lights
1
Shade Material
Glass
Fixture Wattage
60W
UL or ETL Listing
UL
Fixture Socket Type
Medium base (E26)
cUL or cETL Listing
cUL
Fixture Finish
Satin Nickel
Pendant Maximum Drop (In Inches)
120 in
Bulb Shape
A19

Description

The urban inspired Baron 10 Pendant employs a gloss white RLM style shade with a lower transparent glass accent, semi-concealing a frosted downlight source for effective task lighting and a hint of peripheral brightness. Produced in a theme inspired by the nostalgic trends of today, this pendant offers a look that will easily merge into industrial architecture. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.