Besa Coco 12 Outdoor Pendant, Opal Matte, Black Finish, 1x 9W LED

  • Mfr # OP-COCO1207-LED-BK

  • Zoro # G315562979


product price:  $459.00
/ea
Free Shipping & Returns

Key Features

Number of Lights
1
Style
Contemporary
Finish
Opal Matte
Light Bulb Wattage
9W
Shade Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OP-COCO1207-LED-BK
Zoro #
G315562979
UPC #
768958304860
Country of Origin
Turkey

Dimensions

Shade Height (in Inches)
11.5 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Shade Diameter/Width (in Inches)
11.75 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Item
Pendant
Number of Lights
1
Style
Contemporary
Finish
Opal Matte
Light Bulb Wattage
9W
Shade Material
Glass
Bulb Included
Yes
UL Listed
UL
Dimmable
Yes
Voltage
120V
Fixture Finish
Black
Lighting Technology
LED
Installation Location Rating
Damp
Pendant Maximum Drop (In Inches)
120 in
Lumens
800
Glass/Shade Color
White
cUL or cETL Listing
cUL
Fixture Socket Type
GU24
Eco-Friendly (Y/N)
Yes
CRI
90+
Bulb Shape
A19
Material
Brass/Steel
Color Temperature
3000K
Life hours
30000

Description

The globe-shaped Coco is a blown glass with a neutral decor and classic shape that blends gracefully into all environments. Our Opal glass is a soft white cased glass that can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy, suitable for usage outdoors under covered ceiling. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.