Besa Coco 8 Outdoor Pendant, Opal Matte, Black Finish, 1x 9W LED

  • Mfr # OP-COCO807-LED-BK

  • Zoro # G115562957


product price: $405.00
/ea
Free Shipping & Returns

Key Features

Number of Lights
1
UL Listed
UL
Dimmable
Yes
Light Bulb Wattage
9W
Finish
Opal Matte
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OP-COCO807-LED-BK
Zoro #
G115562957
UPC #
768962304863
Country of Origin
Turkey

Dimensions

Shade Height (in Inches)
7.5 in
Shade Diameter/Width (in Inches)
7.875 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Item
Pendant
Number of Lights
1
UL Listed
UL
Dimmable
Yes
Light Bulb Wattage
9W
Finish
Opal Matte
Style
Contemporary
Shade Material
Glass
Bulb Included
Yes
Fixture Finish
Black
cUL or cETL Listing
cUL
Glass/Shade Color
White
Fixture Socket Type
GU24
Eco-Friendly (Y/N)
Yes
Bulb Shape
A19
Installation Location Rating
Damp
Life hours
30000
CRI
90+
Pendant Maximum Drop (In Inches)
120 in
Lumens
800
Lighting Technology
LED
Color Temperature
3000K
Material
Brass/Steel
Voltage
120V

Description

The globe-shaped Coco is a blown glass with a neutral decor and classic shape that blends gracefully into all environments. Our Opal glass is a soft white cased glass that can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy, suitable for usage outdoors under covered ceiling. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.