Besa Dano Pendant, Smoke/Natural, Black Finish, 1x 9W LED

  • Mfr # 1JT-DANOSMNA-LED-BK

  • Zoro # G915613514


product price:  $576.00
/ea
Free Shipping & Returns

Key Features

Finish
Smoke/Natural
Material
Brass/Steel
Rated Life
30000
Lumens
800
Style
Contemporary
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1JT-DANOSMNA-LED-BK
Zoro #
G915613514
UPC #
767893292379
Country of Origin
Turkey

Dimensions

Shade Diameter
9 in
Height
13 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Finish
Smoke/Natural
Material
Brass/Steel
Rated Life
30000
Lumens
800
Style
Contemporary
Shade Material
Glass/Wood
Voltage
120V
Lighting Technology
LED
Color Temperature
3000K
Dimmable
Yes
CRI
90+
Fixture Wattage
9W
Glass Color
Gray
Item
Pendant
Damp/Wet Rating
Damp
Number of Lights
1
Lamp Included
Yes
cUL or cETL Listing
cUL
UL or ETL Listing
UL
Fixture Finish
Black
Eco-Friendly (Y/N)
Yes
Fixture Socket Type
GU24
Pendant Maximum Drop (In Inches)
120 in
Bulb Shape
A19

Description

The Dana Smoke Pendant is composed of an outer trans smoke glass cone, with an inner wood cone for concealing the light source. The addition of real wood perfectly complements the glass and adds a splash of warmth. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.