
Besa Hugo Pendant, Clear, Black Finish, 1x 60W MAX E26 Base
Mfr # 1JT-HUGO-BK
Zoro # G115614793
product price: $437.99
/ea
Free Shipping & Returns
Key Features
Number of Lights
1
Fixture Wattage
60W
Dimmable
Yes
Finish
Clear
Shade Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1JT-HUGO-BK
Zoro #
G115614793
UPC #
767893292676
Country of Origin
China
Dimensions
Height
9.5 in
Shade Diameter
9.5 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Details
Number of Lights
1
Item
Pendant
Fixture Wattage
60W
Dimmable
Yes
Finish
Clear
Shade Material
Glass
Style
Contemporary
Damp/Wet Rating
Damp
Voltage
120V
Glass Color
Clear
Material
Brass/Steel
Fixture Socket Type
Medium base (E26)
Eco-Friendly (Y/N)
Yes
cUL or cETL Listing
cUL
Fixture Finish
Black
Pendant Maximum Drop (In Inches)
120 in
UL or ETL Listing
UL
Bulb Shape
A19
Description
The Hugo is a luminous embodiment of modern romance and sophistication. Its clear glass globe shade, suspended gracefully from a sleek black angled rod, creates a captivating visual narrative. The clear globe exudes a soft, inviting glow that gently illuminates your space, casting a warm and tender light that makes every moment feel special. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.