
Besa Jilly Outdoor Pendant, Vapor Amber, Black Finish, 1x 60W MAX E26 Base
Mfr # OP-JILLYAM-BK
Zoro # G615562969
product price: $382.50
/ea
Free Shipping & Returns
Key Features
Number of Lights
1
Light Bulb Wattage
60W
Style
Contemporary
Shade Material
Glass
Finish
Vapor Amber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
OP-JILLYAM-BK
Zoro #
G615562969
UPC #
768971304861
Country of Origin
Türkiye
Dimensions
Canopy/Fitter Diameter/Width (in Inches)
5 in
Shade Diameter/Width (in Inches)
6.5 in
Canopy/Fitter Height (in Inches)
0.625 in
Shade Height (in Inches)
6 in
Details
Item
Pendant
Number of Lights
1
Light Bulb Wattage
60W
Style
Contemporary
Shade Material
Glass
Finish
Vapor Amber
Dimmable
Yes
UL Listed
UL
cUL or cETL Listing
cUL
Voltage
120V
Pendant Maximum Drop (In Inches)
120 in
Fixture Socket Type
Medium base (E26)
Glass/Shade Color
Beige
Installation Location Rating
Damp
Fixture Finish
Black
Bulb Shape
T
Material
Brass/Steel
Description
The Jilly Amber Vapor Pendant is a contemporary design composed of a transparent Amber globe glass, with a mysterious vapor-like patterning throughout the glass to partially conceal the inner portion of the shade. The play of light through the vaopr decor makes for a pleasing optical affect, enhanced by the exposed light source positioned inside the shade. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy, suitable for usage outdoors under covered ceiling. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.