Zoro Homepage

Besa Juni 16 Pendant, Moss Bubble, Black Finish, 1x 60W MAX E26 Base

  • Mfr # 1TT-JUNI16MS-BK

  • Zoro # G915613545


product price: $815.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Height
16 in
Damp/Wet Rating
Damp
Number of Lights
1
Material
Brass/Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1TT-JUNI16MS-BK
Zoro #
G915613545
UPC #
768196300747
Country of Origin
Turkey

Dimensions

Height
16 in
Shade Diameter
3.5 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Voltage
120V
Damp/Wet Rating
Damp
Number of Lights
1
Material
Brass/Steel
Dimmable
Yes
Item
Pendant
Style
Transitional
Fixture Wattage
60W
Shade Material
Glass
Finish
Moss Bubble
Glass Color
Green
cUL or cETL Listing
cUL
Fixture Socket Type
Medium base (E26)
UL or ETL Listing
UL
Bulb Shape
T10
Fixture Finish
Black
Pendant Maximum Drop (In Inches)
120 in

Description

The Juni 16 Pendant is composed of a narrow transparent Moss glass cylinder, with an interesting bubble pattern blown randomly throughout the glass. The pleasing play of light through the bubble accents make for a striking affect, along with the prominent display of the lamp filament behind the glass. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections 3in, 6in, 12in, and 18in and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.