LED 15W 950 Lmen 30K/40K/50K 80 CRI Dimmable Half Cylinder Wall Sconce Outdoor Light Fixture
- Mfr # 82023-SU
- Zoro # G123942765
product price:Â
$
58.99
/ea
Key Features
Fixture Housing Material
Aluminum & Acrylic
Finish
Oil Rubbed Bronze
Height
10 in
Color Temperature
30K/40K/50K
Width
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 82023-SU
- Zoro #
- G123942765
- UPC #
- 653703820231
- Country of Origin
- China
Dimensions
- Height
- 10 in
- Width
- 7 in
- Length
- 3 in
Details
- Fixture Housing Material
- Aluminum & Acrylic
- Finish
- Oil Rubbed Bronze
- Color Temperature
- 30K/40K/50K
- Item
- LED Wall Light Sconce
- Damp/Wet Rating
- Wet
- Voltage
- 120V
- Lumens
- 950 Im
- Dimmable
- Yes
- Watts
- 15 W
Description
The simple design of these Sunlite LED Half Cylinder Wall Sconce Outdoor Fixture will add an elegant touch to any decor. Long life LEDs means no bulbs to replace and up to 50, 000 hours of reliable, maintenance-free use. This dimmable fixture uses only 15 watts of electricity but provides as much light as a 60-watt light bulb. Output is 950 lumens of light with a selectable color of either 3000K Warm White, 4000K Natural White or 5000K Daylight color temperature. Instant-on with no warmup time. When attached to a compatible LED dimmer the light output can be adjusted (10%-100%) to set the mood from bright ambient lighting to warm and relaxed accent lighting. Estimated annual energy costs of $1.81 (Based on 3 Hrs/Day at $0.11/kWh). These wall sconces will add an elegant touch to any decor. The oil rubbed bronze finished bands hold a white frosted white acrylic lens for even light distribution. These fixtures are an ideal maintenance-free solution for residential or commercial installations. Ideal for Porches, Patios, Garage Openings and more. These are ETL Listed for safety and quality. Unlike fluorescent tubes they contain no harmful chemicals. Dimension 7" W x 10" H x 3" D.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.