Besa Kiba Pendant, Blue Bubble, Black Finish, 1x 3W LED

  • Mfr # 1XT-KIBABL-LED-BK

  • Zoro # G215614112


product price: $387.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
3W
Number of Lights
1
Lighting Technology
LED
Shade Material
Glass
Damp/Wet Rating
Dry
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1XT-KIBABL-LED-BK
Zoro #
G215614112
UPC #
768615304868
Country of Origin
Turkey

Dimensions

Height
4.5 in
Shade Diameter
3.5 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Item
Pendant
Fixture Wattage
3W
Number of Lights
1
Lighting Technology
LED
Shade Material
Glass
Damp/Wet Rating
Dry
Rated Life
25000
Dimmable
Yes
Finish
Blue Bubble
Material
Brass/Aluminum
Lumens
300
Glass Color
Blue
Voltage
12V
Lamp Included
Yes
Style
Contemporary
CRI
90+
Color Temperature
3000K
cUL or cETL Listing
cETL
Pendant Maximum Drop (In Inches)
120 in
Eco-Friendly (Y/N)
Yes
Fixture Socket Type
G4 Bi-pin
Fixture Finish
Black
Bulb Shape
MR11
UL or ETL Listing
ETL

Description

The Kiba Blue Mini Pendant is a transitional design composed of a transparent blue glass Bell, with an interesting bubble pattern blown randomly throughout the glass The pleasing play of light through each shade's bubble accents make for a striking affect, created by the concealed LED light source positioned at the top glass opening. The 12V cord pendant fixture is equipped with a 10ft braided coaxial cord with teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.