Zoro Homepage

Besa Kite Sconce, White Finish, 1x20W LED

  • Mfr # KITE-LED-WH

  • Zoro # G015615067


product price: $544.99
/ea
Free Shipping & Returns

Key Features

Color Temperature
3000K
Style
Contemporary
Fixture Voltage
120V
CRI
90+
Glass Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KITE-LED-WH
Zoro #
G015615067
UPC #
768870304863
Country of Origin
China

Dimensions

Height
13.5 in
Diameter
15 in
Extension/Depth (in Inches)
2.5 in
Height of Center (in Inches)
6.75 in

Details

Color Temperature
3000K
Style
Contemporary
Fixture Voltage
120V
CRI
90+
Glass Color
White
Finish
White
Lighting Technology
LED
Fixture Wattage
20W
Dimmable
Yes
Lamp Included
Yes
Damp/Wet Rating
Damp
Lumens
2000
Mounting
Horizontal
Number of Bulbs
1
Item
Sconce
UL or ETL Listing
ETL
Life hours
30000
Fixture Finish
White
Eco-Friendly (Y/N)
Yes
Shade Material
Aluminum
ADA Compliant (Y/N)
Yes
Bulb Shape
Integrated
Fixture Socket Type
Integrated
Material
Aluminum
cUL or cETL Listing
cETL

Description

Our Kite sconce is a contemporary lighting fixture featuring an ultra-low profile disc. With lighting from all four sides of the faceplate, it is meticulously crafted to create a subtle and inviting ambiance that elegantly reflects onto the mounting surface. Available in a captivating Black or White finish, they bring a touch of sophistication and versatility to your decor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.