Besa Kona Pendant, White Starpoint, Black Finish, 1x 50W MAX GY6.35 Base

  • Mfr # 1XT-282453-BK

  • Zoro # G215613382


product price:  $333.00
/ea
Free Shipping & Returns

Key Features

Voltage
12V
Style
Contemporary
Glass Color
White
Material
Brass/Aluminum
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1XT-282453-BK
Zoro #
G215613382
UPC #
768450303286
Country of Origin
China

Dimensions

Height
2.5 in
Shade Diameter
5.5 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Voltage
12V
Style
Contemporary
Glass Color
White
Material
Brass/Aluminum
Item
Pendant
Dimmable
Yes
Damp/Wet Rating
Dry
Number of Lights
1
Finish
White Starpoint
Fixture Wattage
50W
Shade Material
Glass
Lamp Included
Yes
Fixture Socket Type
GY6.35 Bi-pin
Eco-Friendly (Y/N)
Yes
Pendant Maximum Drop (In Inches)
120 in
Fixture Finish
Black
cUL or cETL Listing
cETL
Bulb Shape
T4
UL or ETL Listing
ETL

Description

The Kona pendant features a wide cone-shaped glass, that demonstrates contemporary sensiblities. Our White Starpoint glass is pressed glass that features small points of clear that project from the white outer and inner finish, creating a star-light effect. When lit the glass is vitalizing as well as stylish. The gleaming color can accent any modern or classic decor. This handcrafted glass uses a process where every glass is consistently produced using a press mold, keeping variations to a minimum. The 12V cord pendant fixture is equipped with a 10ft braided coaxial cord with teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.