Besa Kristall 8 Outdoor Pendant, Amber, Black Finish, 1x 9W LED

  • Mfr # OP-461682-LED-BK

  • Zoro # G415562930


product price:  $481.50
/ea
Free Shipping & Returns

Key Features

Number of Lights
1
Dimmable
Yes
Shade Material
Glass
Finish
Amber
Style
Contemporary
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
OP-461682-LED-BK
Zoro #
G415562930
UPC #
768937304867
Country of Origin
Türkiye

Dimensions

Canopy/Fitter Diameter/Width (in Inches)
5 in
Shade Height (in Inches)
9 in
Canopy/Fitter Height (in Inches)
0.625 in
Shade Diameter/Width (in Inches)
10 in

Details

Item
Pendant
Number of Lights
1
Dimmable
Yes
Shade Material
Glass
Finish
Amber
Style
Contemporary
Light Bulb Wattage
9W
UL Listed
UL
Bulb Included
Yes
Installation Location Rating
Damp
Lumens
800
Eco-Friendly (Y/N)
Yes
Fixture Finish
Black
Life hours
30000
Material
Brass/Steel
Glass/Shade Color
Beige
Pendant Maximum Drop (In Inches)
120 in
Fixture Socket Type
GU24
CRI
90+
Voltage
120V
Color Temperature
3000K
cUL or cETL Listing
cUL
Bulb Shape
A19
Lighting Technology
LED

Description

The Kristall is a transparent globe shape, with distinctive ridges, that fits gracefully into contemporary spaces. Our Trans-Amber glass is a colored transparent blown glass. The amber glow has a low key harmonious display that exudes a warm mood. When lit the glass is vitalizing as well as stylish. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy, suitable for usage outdoors under covered ceiling. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.