Besa Luna Stem Pendant, Opal- Frost, Black Finish, 1x 9W LED

  • Mfr # 1TT-477699-LED-BK

  • Zoro # G415613809


product price:  $868.99
/ea
Free Shipping & Returns

Key Features

Lamp Included
Yes
Fixture Wattage
9W
CRI
90+
Number of Lights
1
Color Temperature
3000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1TT-477699-LED-BK
Zoro #
G415613809
UPC #
768068299469
Country of Origin
Germany

Dimensions

Shade Diameter
10.625 in
Height
8.25 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Lamp Included
Yes
Fixture Wattage
9W
CRI
90+
Number of Lights
1
Color Temperature
3000K
Item
Pendant
Lighting Technology
LED
Finish
Opal- Frost
Glass Color
White
Material
Brass/Steel
Damp/Wet Rating
Damp
Dimmable
Yes
Lumens
800
Voltage
120V
Rated Life
30000
Shade Material
Glass
Style
Contemporary
Pendant Maximum Drop (In Inches)
120 in
Bulb Shape
A19
Fixture Finish
Black
Fixture Socket Type
GU24
Eco-Friendly (Y/N)
Yes
UL or ETL Listing
UL
cUL or cETL Listing
cUL

Description

The Luna pendant features a flattened globe-shaped glass, creating a refined contemporary look. Our Opal Frost glass is a soft white cased glass that can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance, while the frosted accent is stylish and sets this decor apart. The smooth satin finishes on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections 3in, 6in, 12in, and 18in and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.